
7500, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # BUY00441319
Zoro # G811109685
product price:Â $30.65
/pk 100, $0.31/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BUY00441319
Zoro #
G811109685
UPC #
848109034720
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
7500
Texture Location
Fingertips
Description
Suited for laboratories and industrial applications such as maintenance and janitorial. Latex and powder-free; Textured fingertips for enhanced grip; Blue; 4 Mil. This product is equivalent to part number: S-15361XL. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.