Safegrip, Disposable Gloves, 12 mil Palm, Latex, Powder-Free, XL, 50 PK, Blue
- Mfr # BUY00441703
- Zoro # G611109694
product price:Â
$
63.75
/pk of 50, $1.28/ea
Key Features
Color
Blue
Material
Latex
Palm Thickness
12 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00441703
- Zoro #
- G611109694
- UPC #
- 848109035772
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Series
- Safegrip
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Size
- XL
- Palm Thickness
- 12 mil
Description
Natural Rubber Latex Gloves provide a comfort fit. Recommended when added protection is required for extreme environments; Extended 12'' beaded cuff; Powder free; Non-sterile; Blue; 12 Mil. This product is equivalent to part number: S-13450X. Sold in a quantity of 50 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.