Shop All Adhesive Anchors
Bsc Preferred
Adhesive-Grip Female-Threaded Anchor for Concrete 316 Stainless Steel 3/8-16 Thread
Mfr # 93980A570
Zoro # G111768438
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 93980A570
- Zoro # G111768438
- Country of Origin China
- Category Adhesive Anchors
Description
These 316 stainless steel anchors have excellent resistance to chemicals and salt water and may be mildly magnetic. Use them for permanent high-strength anchoring where vibration is present. To install fill a clean drilled hole half full with epoxy adhesive then insert the anchor until it's flush with the surface. Pull-out strength values are 25% of the ultimate values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0189)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04160.043.0150)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- MKT FASTENING Acrylic, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (7620010G)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- Bsc Preferred Adhesive Anchors & Accessories