Shop BSC PREFERRED
See all product information
Automotive Timing Belt, PRM
Mfr # 110PRM25
Zoro # G810999966
product price:Â $29.65
/eaKey Features
Belt Trade Size
PRM
Industry Number
110PRM25
Tooth Location
Single
Belt Series
PIX-FORCE®-XT
Belt Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
110PRM25
Zoro #
G810999966
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
PRM
Details
Industry Number
110PRM25
Tooth Location
Single
Belt Series
PIX-FORCE®-XT
Belt Material
Rubber
Item
Automotive Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
9.525 mm
Maximum Operating Temperature
150 Degrees C
Tooth Shape
Trapezoidal
Description
Automotive Timing Belt, PRM A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.