Shop BSC PREFERRED

Belt, 5V, 5/8 x 355in OC, 7 Band

  • Mfr # 7H5V3550

  • Zoro # G011030383


product price:  $1,364.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
7
Temp. Range
-30 to 80 Degrees C
Standards
ISO 5290, BS 3790, RMA IP-22
Belt Series
PIX-DuraBand®-XS
V-Belt Section
H5V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7H5V3550
Zoro #
G011030383
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
355 in
Top Width
5/8 in
Thickness
16 mm

Details

Number of Ribs
7
Temp. Range
-30 to 80 Degrees C
Item
Banded V-Belt
Standards
ISO 5290, BS 3790, RMA IP-22
Belt Series
PIX-DuraBand®-XS
V-Belt Section
H5V
Reinforcing Cord Material
Polyester
Industry Number
7H5V3550
Material
Rubber

Description

Belt, 5V, 5/8 x 355in OC, 7 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.