Shop BSC PREFERRED
See all product information
Belt, 5VK Kevlar , 5/8 x 100in OC, 10 Band
Mfr # 10H5VK1000
Zoro # G011010989
product price:Â $1,134.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
10
V-Belt Section
H5V
Material
Rubber
Thickness
16 mm
Industry Number
10H5VK1000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 10H5VK1000
- Zoro #
- G011010989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 16 mm
- Top Width
- 5/8 in
- Outside Length
- 100 in
Details
- Number of Ribs
- 10
- Item
- Banded V-Belt
- V-Belt Section
- H5V
- Material
- Rubber
- Industry Number
- 10H5VK1000
- Standards
- ISO 5290, BS 3790, RMA IP-22
- Reinforcing Cord Material
- Aramid
- Temp. Range
- -30 to 80 Degrees C
- Belt Series
- PIX-DuraBand®-XS
Description
The Belt, 5VK Kevlar, 5/8 x 100in OC, 10 Band combines strength and durability with Kevlar reinforcement, ensuring reliable power transmission for demanding industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.