Shop BSC PREFERRED

Belt, 5VK Kevlar , 5/8 x 95in OC, 9 Band

  • Mfr # 9H5VK950

  • Zoro # G011044175


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
H5V
Belt Series
PIX-DuraBand®-XS
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Aramid
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9H5VK950
Zoro #
G011044175
UPC #
-
Country of Origin
United States

Dimensions

Top Width
5/8 in
Thickness
16 mm
Outside Length
95 in

Details

V-Belt Section
H5V
Belt Series
PIX-DuraBand®-XS
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Aramid
Item
Banded V-Belt
Industry Number
9H5VK950
Standards
ISO 5290, BS 3790, RMA IP-22
Material
Rubber
Number of Ribs
9

Description

Belt, 5VK Kevlar, 5/8 x 95in OC, 9 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.