Shop BSC PREFERRED
See all product information
Belt, 5VX Cogged, 5/8 x 200in OC, 4 Band
Mfr # 4H5VX2000
Zoro # G111035370
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
4
Outside Length
200 in
Belt Series
PIX-DuraBand®-XR
Material
EPDM
Temp. Range
-45 to 120 Degrees C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4H5VX2000
- Zoro #
- G111035370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 200 in
- Thickness
- 16 mm
- Top Width
- 5/8 in
Details
- Number of Ribs
- 4
- Belt Series
- PIX-DuraBand®-XR
- Material
- EPDM
- Temp. Range
- -45 to 120 Degrees C
- Standards
- ISO 5290, BS 3790, RMA IP 22
- Industry Number
- 4H5VX2000
- V-Belt Section
- H5VX
- Reinforcing Cord Material
- Polyester
- Item
- Banded Raw Edge Cogged V-Belt
Description
The Belt, 5VX Cogged, 5/8 x 200in OC, 4 Band delivers efficient power transfer with a cogged design, ensuring durability and precision for diverse industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.