Shop BSC PREFERRED
See all product information
Belt, A, 1/2 x 75in OC, 11 Band
Mfr # 11HA73
Zoro # G811002085
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
HA
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Top Width
1/2 in
Industry Number
11HA73
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 11HA73
- Zoro #
- G811002085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 9.5 mm
- Outside Length
- 75 in
Details
- V-Belt Section
- HA
- Temp. Range
- -30 to 80 Degrees C
- Reinforcing Cord Material
- Polyester
- Industry Number
- 11HA73
- Number of Ribs
- 11
- Belt Series
- PIX-DuraBand®-XS
- Standards
- ISO 5290, BS 3790, RMA IP-22
- Item
- Banded V-Belt
- Material
- Rubber
Description
Belt, A, 1/2 x 75in OC, 11 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.