Shop BSC PREFERRED
See all product information
Create Account
Belt, B, 21/32 x 213in OC, 7 Band
Mfr # 7HB210
Zoro # G311032162
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Pix-DuraBand-XS
V-Belt Section
HB
Industry Number
7HB210
Number of Ribs
7
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7HB210
- Zoro #
- G311032162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13 mm
- Outside Length
- 213 in
Details
- Item
- Banded V-Belt
- Belt Series
- Pix-DuraBand-XS
- V-Belt Section
- HB
- Industry Number
- 7HB210
- Number of Ribs
- 7
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 80 Degrees C
- Standards
- BS 3790, ISO 5290, RMA IP-22
Description
Belt, B, 21/32 x 213in OC, 7 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.