Shop BSC PREFERRED
See all product information
Create Account
Belt, B, 21/32 x 363in OC, 5 Band
Mfr # 5HB360
Zoro # G511031743
product price:Â $606.99
/ea
Free Shipping & Returns
Key Features
Outside Length
363 in
Belt Series
PIX-DuraBand®-XS
V-Belt Section
HB
Material
Rubber
Industry Number
5HB360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5HB360
- Zoro #
- G511031743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 363 in
- Thickness
- 13 mm
- Top Width
- 21/32 in
Details
- Belt Series
- PIX-DuraBand®-XS
- V-Belt Section
- HB
- Item
- Banded V-Belt
- Material
- Rubber
- Industry Number
- 5HB360
- Number of Ribs
- 5
- Standards
- ISO 5290, BS 3790, RMA IP-22
- Temp. Range
- -30 to 80 Degrees C
- Reinforcing Cord Material
- Polyester
Description
Belt, B, 21/32 x 363in OC, 5 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.