Shop BSC PREFERRED
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Belt, B, 21/32 x 82in OC, 6 Band
Mfr # 6HB79
Zoro # G611041734
product price:Â $232.99
/eaKey Features
Thickness
13 mm
Number of Ribs
6
V-Belt Section
HB
Outside Length
82 in
Standards
ISO 5290, BS 3790, RMA IP-22
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6HB79
- Zoro #
- G611041734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 13 mm
- Outside Length
- 82 in
- Top Width
- 21/32 in
Details
- Number of Ribs
- 6
- Item
- Banded V-Belt
- V-Belt Section
- HB
- Standards
- ISO 5290, BS 3790, RMA IP-22
- Industry Number
- 6HB79
- Belt Series
- PIX-DuraBand®-XS
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 to 80 Degrees C
Description
Belt, B, 21/32 x 82in OC, 6 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.