Shop BSC PREFERRED
See all product information
Belt, C, 7/8 x 364in OC, 4 Band
Mfr # 4HC360
Zoro # G811028931
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 5290, BS 3790, RMA IP-22
Top Width
7/8 in
Industry Number
4HC360
Temp. Range
-30 to 80 Degrees C
V-Belt Section
HC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4HC360
- Zoro #
- G811028931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 7/8 in
- Outside Length
- 364 in
- Thickness
- 16.5 mm
Details
- Standards
- ISO 5290, BS 3790, RMA IP-22
- Industry Number
- 4HC360
- Temp. Range
- -30 to 80 Degrees C
- V-Belt Section
- HC
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 4
- Belt Series
- PIX-DuraBand®-XS
- Material
- Rubber
- Item
- Banded V-Belt
Description
Belt, C, 7/8 x 364in OC, 4 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.