Shop BSC PREFERRED
See all product information
Belt, C, 7/8 x 96in OC
Mfr # C92
Zoro # G911047481
product price:Â $34.15
/eaKey Features
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
V-Belt Section
C
Temp. Range
-30 to 80 Degrees C
Outside Length
96 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C92
- Zoro #
- G911047481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 96 in
- Top Width
- 7/8 in
- Thickness
- 14 mm
Details
- Reinforcing Cord Material
- Polyester
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- V-Belt Section
- C
- Temp. Range
- -30 to 80 Degrees C
- Material
- Rubber
- Item
- Classical V-Belt
- Number of Ribs
- 1
- Industry Number
- C92
- Belt Series
- PIX-X'set®
Description
Belt, C, 7/8 x 96in OC is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.