Shop BSC PREFERRED
See all product information
Belt, CC, 7/8 x 132.4in OC
Mfr # CC126
Zoro # G811049981
product price:Â $92.35
/eaKey Features
Top Width
7/8 in
Thickness
17 mm
Industry Number
CC126
V-Belt Section
CC
Belt Series
PIX-DUO -XS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CC126
- Zoro #
- G811049981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17 mm
- Outside Length
- 132.4 in
Details
- Item
- V-Belt
- Industry Number
- CC126
- V-Belt Section
- CC
- Belt Series
- PIX-DUO -XS
- Material
- Rubber
- Standards
- IS 11038-1984
- Temp. Range
- -30 to +80 Degrees C
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Description
Belt, CC, 7/8 x 132.4in OC is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.