Shop BSC PREFERRED
See all product information
Belt, D, 1 1/4 x 82in OC
Mfr # D77
Zoro # G511045160
product price:Â $60.45
/eaKey Features
Number of Ribs
1
Top Width
1-1/4 in
Thickness
19 mm
Industry Number
D77
V-Belt Section
D
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- D77
- Zoro #
- G511045160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 19 mm
- Outside Length
- 82 in
Details
- Number of Ribs
- 1
- Industry Number
- D77
- V-Belt Section
- D
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 to 80 Degrees C
- Belt Series
- PIX-X'set®
- Material
- Rubber
- Item
- Classical V-Belt
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Description
Belt, D, 1 1/4 x 82in OC is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.