Shop BSC PREFERRED
See all product information
Create Account
Belt, SPA, 13 x 1320mm LP
Mfr # SPA1320
Zoro # G511052502
product price:Â $13.25
/eaKey Features
V-Belt Section
SPA
Outside Length
1320 mm
Industry Number
SPA1320
Belt Series
PIX-X'set®
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPA1320
- Zoro #
- G511052502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 1320 mm
- Thickness
- 10 mm
- Top Width
- 13 mm
Details
- V-Belt Section
- SPA
- Industry Number
- SPA1320
- Belt Series
- PIX-X'set®
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 to 80 Degrees C
- Number of Ribs
- 1
- Material
- Rubber
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Item
- Metric V-Belt
Description
Belt, SPA, 13 x 1320mm LP is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.