Shop BSC PREFERRED

Belt, SPA, 13 x 807mm LP

  • Mfr # SPA807

  • Zoro # G411048100


product price:  $8.45
/ea

Key Features

Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Material
Rubber
Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPA807
Zoro #
G411048100
UPC #
-
Country of Origin
United States

Dimensions

Thickness
10 mm
Top Width
13 mm
Outside Length
807 mm

Details

Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Item
Metric V-Belt
Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Material
Rubber
Industry Number
SPA807
Number of Ribs
1
V-Belt Section
SPA
Belt Series
PIX-X'set®

Description

Belt, SPA, 13 x 807mm LP is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.