BS Battery UPS6-12 6V 12Ah UPS Replacement Battery
- Mfr # AJC-C12S-J-0-261528
- Zoro # G412421834
product price:Â
$
35.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-C12S-J-0-261528
- Zoro #
- G412421834
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Dell Laptop and Notebook BatteryVolts: 10.8V 10.8 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackDell Alienware M15X Alienware P08G M15X6CPRIBABLK M15X9CEXBATBLK Replacement Batteries.Mfgr Part # 0D951T 0F681T 0HC26Y 0W3VX3 312-0207 312-0209 312-0210 991T2380F D951T DYNPK F3J9T F681T HC26Y NGPHW P08G001 SQU-722 SQU-724 T779R T780R W3VX3 W670Dimensions: 8.39 in. L x 2.11 in. W x 0.83 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dell.FAQsWhat is the best replacement battery for the Dell Alienware M15X Alienware P08G M15X6CPRIBABLK M15X9CEXBATBLK Laptop and Notebook Battery?The CS-DEM150NB is the best replacement battery for the Dell Alienware M15X Alienware P08G M15X6CPRIBABLK M15X9CEXBATBLK Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.