Shop ENERGIZER
See all product information
Create Account
357/303 Silver Oxide Button Battery, 3 Pack - For Multipurpose - 1.55 V DC - 3 / Pack
- Mfr # 357BPZ-3
- Zoro # G814656926
product price:Â
$
18.89
/ea
Key Features
Capacity - Batteries
150 mAh
Battery Chemistry
Silver Oxide
Diameter
0.5 in
Voltage - Batteries
1.55V DC
Height
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357BPZ-3
- Zoro #
- G814656926
- UPC #
- 39800110985
- Country of Origin
- United States
Dimensions
- Diameter
- 0.5 in
- Height
- 0.2 in
Details
- Item
- Button Batteries
- Capacity - Batteries
- 150 mAh
- Battery Chemistry
- Silver Oxide
- Voltage - Batteries
- 1.55V DC
- For Use With
- Toys, Watches, Calculators, Keyless Entry, Electronic Books, Glucose Monitors, Laser Pointers, Car Alarms, PDAs, Electronic Organizers, Pet Collars, Digital Thermometers, Pedometers, Calorie Counters, Stopwatches, Tape Measures, Stud Finders, Electronic Levels
- Application
- Multipurpose
- Color
- Black
Description
Replaces AG13, LR1154, EPX76, A76, LR44, SR44SW/W, Duracell D357/303, Goldpeak 357, Kodak L1154, Maxell SR44W, Panasonic SP357, Rayovac 357, Renata 357, Sony SR44W, Toshiba SR44W and Varta V357. 11.6 mm Dia x 5.4 mm H. 150 mAh to 1.3 V.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.