Shop BSC PREFERRED
See all product information
Create Account
Cable Tie, 14 in L, Green, Nylon 6/6, 50 lb Strength, 1000 PK
- Mfr # BUY00018185
- Zoro # G311103398
product price:Â
$
113.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Tamper-Proof
Nominal Length
14 in
Width
0.19 in
Color
Green
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY00018185
- Zoro #
- G311103398
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 14 in
- Width
- 0.19 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Tamper-Proof
- Color
- Green
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
Description
Nylon Cable Ties permanently secure cords, cables, bags, etc. Tamper-proof - designed to lock tight; Will not stretch or slide; Use to color code items. This product is equivalent to part number: S-2155G. Sold in a quantity of 1000 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.