Shop BSC PREFERRED
See all product information
Create Account
Cold Pack, 11 1/4 in L, 9 1/4 in W, 1 in H, 12 PK
- Mfr # BUY00026663
- Zoro # G211114906
product price:Â
$
97.95
/pk of 12, $8.16/ea
Key Features
Material
Foam, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00026663
- Zoro #
- G211114906
- UPC #
- -
- Country of Origin
- United States
- Item
- Cold Pack
- Material
- Foam, Plastic
Dimensions
- Width
- 9 1/4 in
- Height
- 1 in
- Length
- 11 1/4 in
Description
Protects against thawing by keeping perishables chilled and at a uniform temperature for over 12 days. Formulated with food safe, non-toxic materials and sealed in a heavy-duty plastic pouch; Reusable and economical to use; Ideal for pharmaceuticals, blood products, lab samples and bio products. This product is equivalent to part number: S-14296. Sold in a quantity of 12 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.