Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Kraft Pinstripe 2 Piece Apparel Boxes, 24x14x4, 25PK
- Mfr # AB6K
- Zoro # G122923116
original price:Â $99.19 , new price: $84.29 , 15 percent off
new price:Â
$
84.29
/pk of 25, $3.37/ea
Key Features
Color
Brown
Material
Paperboard
Overall Width
14 in
Includes
25 Pack
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB6K
- Zoro #
- G122923116
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Material
- Paperboard
- Item
- Brown Kraft Apparel Boxes
- Includes
- 25 Pack
Dimensions
- Overall Width
- 14 in
- Depth
- 4 in
- Overall Length
- 24 in
Description
Brown Kraft pop up apparel boxes are packed 25 per carton and feature a varnish pinstripe exterior and kraft interior. 24x14x4 box is used for coats, robes, bath sets, or other large items. Two-piece box is 100% Recycled. Board thickness is.020.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.