Shop BSC PREFERRED
Costway Kids ATV 6-Wheeler TQ10031BK TQ10031PI TQ10031RE 12V 10Ah Ride-On Toy Replacement Battery
Mfr # AJC-D10S-I-0-200144
Zoro # G312387247
product price:Â $64.59
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D10S-I-0-200144
Zoro #
G312387247
UPC #
-
Country of Origin
Multiple
Description
Replacement compatible with Costway Kids ATV 6-Wheeler TQ10031BK TQ10031PI T Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by CostwaySpecsReplacement BatteriesPart # AJC-D10SVoltage: 12V 12 Volts Capacity: 10AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 7.6 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Costway Kids ATV 6-Wheeler TQ10031BK TQ10031PI TQ10031RE 12V 10Ah Ride-On Toy Battery?The AJC-D10S-I-0-200144 is the best replacement battery for the Costway Kids ATV 6-Wheeler TQ10031BK TQ10031PI TQ10031RE 12V 10Ah Ride-On Toy Battery. What are the dimensions of the Costway Kids ATV 6-Wheeler TQ10031BK TQ10031PI TQ10031RE 12V 10Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.