Marathon Max GRP:35 CCA:650 AH:55 RC:100 AGM
- Mfr # MX35
- Zoro # G323727919
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Type
Absorbed Glass Mat (AGM)
Capacity
55 Ah
Cold Cranking Amps
650 A
Voltage
12V
BCI Group Size
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX35
- Zoro #
- G323727919
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- BCI Group Size
- 35
Details
- Type
- Absorbed Glass Mat (AGM)
- Capacity
- 55 Ah
- Cold Cranking Amps
- 650 A
- Voltage
- 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.