Disposable Gloves, Nitrile, 4 mil, Powder-Free, Accelerator Free, L, 100 PK, Green

  • Mfr # BUY00030573

  • Zoro # G411109672


product price:  $48.95
/pk 100, $0.49/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00030573
Zoro #
G411109672
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Smooth

Description

Great for food handling, law enforcement and healthcare applications. Great dexterity and provides a significant reduction in hand fatigue; Features smooth fingertips; Powder-free; Accelerator Free; 4 Mil; Green. This product is equivalent to part number: S-13405L. Sold in a quantity of 100 per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.