
Disposable Gloves, Nitrile, 4 mil, Powder-Free, Accelerator Free, M, 100 PK, Green
Mfr # BUY00030574
Zoro # G311109611
product price:Â $48.95
/pk 100, $0.49/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY00030574
Zoro #
G311109611
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Description
Great for food handling, law enforcement and healthcare applications. Great dexterity and provides a significant reduction in hand fatigue; Features smooth fingertips; Powder-free; Accelerator Free; 4 Mil; Green. This product is equivalent to part number: S-13405M. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.