
Disposable Gloves, Nitrile, 4 mil, Powder-Free, Accelerator Free, S, 100 PK, Green
Mfr # BUY00030575
Zoro # G811109654
product price:Â $48.95
/pk 100, $0.49/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BUY00030575
Zoro #
G811109654
UPC #
848109034744
Country of Origin
United States
Dimensions
Size
S
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Description
Great for food handling, law enforcement and healthcare applications. Great dexterity and provides a significant reduction in hand fatigue; Features smooth fingertips; Powder-free; Accelerator Free; 4 Mil; Green. This product is equivalent to part number: S-13405S. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.