
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue
Mfr # BUY03998413
Zoro # G911109677
product price:Â $31.89
/pk 50, $0.64/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY03998413
Zoro #
G911109677
UPC #
848109035215
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 mil
Size
XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
Description
Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; Protects wrists and forearm from abrasives and splashes; 6 Mil; Blue. This product is equivalent to part number: S-14181X. Sold in a quantity of 50 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.