
Disposable Gloves, Latex, XL, 50 PK, Cobalt Blue
Mfr # BUY03999615
Zoro # G511109114
product price: $30.49
/pk 50, $0.61/eaKey Features
Color
Cobalt Blue
Material
Latex
Latex-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUY03999615
Zoro #
G511109114
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Details
Item
Disposable Gloves
Color
Cobalt Blue
Material
Latex
Latex-Free
No
Description
Natural Rubber Latex Gloves provide a comfort fit. Ideal for food processing, veterinary, pharmaceutical and emergency response applications; Economical liquid proof protection; Textured surface and finger grip; Powder-Free; Extended Cuff. This product is equivalent to part number: S-17904X. Sold in a quantity of 50 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.