Shop BSC PREFERRED

ER2211 ER-GB70 ER-GB80 ER-GB96 ER-GC50 ES2207P ES3050 Shaver Repl. Battery

  • Mfr # CS-PRT300SL

  • Zoro # G212420198


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS-PRT300SL
Zoro #
G212420198
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Shaver BatteryVolts: 1.2V 1.2 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: GreenER2211 ER221E2 ER-5209 ER-CA35 ER-CA70 ER-GB60 ER-GB70 ER-GB80 ER-GB96 ER-GC50 ER-GC70 ES2207P ES3042 ES3050 ES365 ES4001 ES4025 ES4027 ES4033 ES4035 ES4105ES727 ES-6002 ES6003 ES-6003 ES7006 ES7013 ES7015 ES7016 ES7017 ES7018 ES-7035 ES7036 ES-7036 ES-7037 ES7038 ES-7038 ES7047 ES-705 ES-7058 ES7101 ES-7101 ES7102 ES-7102 ES-7103 ES7109 ES-7109 ES-718 ES-719 ES-721 ES-722 ES-723 ES-725 ES-742 ES-743 ES-744 ES8017 ES8067 ES-RL21 ES-RT30 ES-RT31 ES-RT33 ES-RT40 ES-RT51 ES-RT53 ES-RT81 ES-RW30 ES-SA40 EW1311 EWDJ40 Replacement Batteries.Mfgr Part # WERGB80L2508 WES7038L2506Dimensions: 2.48 in. L x 0.56 in. W x 0.56 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Panasonic.FAQsWhat is the best replacement battery for the ER2211 ER221E2 ER-5209 ER-CA35 ER-CA70 ER-GB60 ER-GB70 ER-GB80 ER-GB96 ER-GC50 ER-GC70 ES2207P ES3042 ES3050 ES36 Shaver Battery?The CS-PRT300SL is the best replacement battery for the ER2211 ER221E2 ER-5209 ER-CA35 ER-CA70 ER-GB60 ER-GB70 ER-GB80 ER-GB96 ER-GC50 ER-GC70 ES2207P ES3042 ES3050 ES36 Shaver Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.