Shop SCHNEIDER ELECTRIC

BE650G1 Back-UPS ES 650 Battery Backup System, 650VA, 8

  • Mfr # BE650G1
  • Zoro # G704110460

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V
Capacity - Batteries
9.0 Ah
Height
8.8 cm
Width
18 cm
Depth
30.2 cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BE650G1
Zoro #
G704110460
UPC #
10731304285431
Country of Origin
China
Voltage - Batteries
12V
Capacity - Batteries
9.0 Ah
Item
Standby UPS
Standards
ENERGY STAR V2.0 (USA), NOM, TÜV-C
Includes
USB cable, User manual
Features
Usb Compatible
Recharge Time
1 Day
Voltage
120V
Color
Black
Type
Uninterruptible Power Supply
Battery Type
Lead-Acid
Battery Chemistry
Lead Acid
Acoustic Level
45 dBA
Number of Cables
1
Relative Humidity
5 to 95%
Input Frequency
60 Hz +/- 3 Hz
Rated Power
650 VA
Battery Life
2 to 5 yrs
Ambient Air Temperature For Storage
-15 to 45°C
Input Voltage
120V
Control Panel
LED Status Display With On Line : On Battery : Replace Battery and Building Wiring Fault
Ambient Air Temperature For Operation
0 to 40°C
Operating Altitude
0 to 10000 ft
Battery Characteristics
Maintenance-free, Sealed, Spill-proof
Load Capacity
650 VA
Plug/Connector Type
NEMA 5-15P
Waveform Type
Stepped Approximated Sine Wave
Receptacle Detail
(4) NEMA 5-15R, (4) NEMA 5-15R Surge
Green Environmental Attribute
Energy Star; Environmentally Friendly; Mercury Free
Surge Energy Rating
340 J
Dataline Protection
RJ-45
Run Time (Half/Full Load)
12 min/3 min
USB
Yes
Mounting
Tower
Number of Battery & Surge Outlets
8

Dimensions

Height
8.8 cm
Width
18 cm
Depth
30.2 cm
Length
5 ft
Cable Length
5 ft
Cord Length
5 ft

Description

Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: Cable Modem; DSL; Ethernet; Fax; Modem; Phone; Power; System VA: 650 VA; Backup Time at Half Load: 13.4 minutes @ 195 Watts; Lines: 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.