EX500 EX600 XLS EX600XLS GP344 Two Way Radio Repl. Battery

  • Mfr # CS-MTX500TW

  • Zoro # G312418590


product price: $74.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-MTX500TW
Zoro #
G312418590
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 1800mAh 1.8AhType: Li-ionColor: BlackEX500 EX560 EX560 XLS EX560XLS EX600 EX600 XLS EX600XLS GL2000 GP328 Plus GP329 GP329 Plus GP338 Plus GP344 GP388 GP628 Plus GP638 Plus GP644 GP688 Pro 5150 Elite PRO5150 Elite Pro7150 Elite PTX700 Plus PTX760 PTX760 Plus Replacement Batteries.Mfgr Part # JMNN4023 JMNN4023BR JMNN4024 JMNN4024AR JMNN4024CR PMNN4022 PMNN4022AR PMNN4023 PMNN4070 PMNN4201LiDimensions: 3.6 in. L x 2.37 in. W x 0.82 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the EX500 EX560 EX560 XLS EX560XLS EX600 EX600 XLS EX600XLS GL2000 GP328 Plus GP329 GP329 Plus GP338 Plus GP344 Two Way Radio Battery?The CS-MTX500TW is the best replacement battery for the EX500 EX560 EX560 XLS EX560XLS EX600 EX600 XLS EX600XLS GL2000 GP328 Plus GP329 GP329 Plus GP338 Plus GP344 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.