Shop LOL SURPRISE
See all product information
Create Account
L.O.L. Surprise! Kid-Safe Headphones and Sticker Sheet in Pink
- Mfr # HP203136-NOC
- Zoro # G321736289
product price:Â
$
25.59
/ea
Key Features
Color
Pink
Height
2.25 in
Length
6 in
Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP203136-NOC
- Zoro #
- G321736289
- UPC #
- 021331939692
- Country of Origin
- China
Dimensions
- Height
- 2.25 in
- Length
- 6 in
- Width
- 5.75 in
Details
- Color
- Pink
- Item
- Kid Headphones
Description
Your kids will love to dance along to their favorite songs in style with the L.O.L. Surprise! Kid-Safe Headphones and Sticker Sheet in Pink and Black. These fun, sparkly and fashionable kid-safe headphones have a built-in volume limiter to control how loud your child's music is in their ears. Every pair of headphones also comes with a fun sticker sheet and four cardboard cutout dolls!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.