Shop All Drive Pin Anchors
Bsc Preferred
Female-Threaded Anchor for Block and Brick 5/16-18 Thread Size, 10PK
Mfr # 97031A040
Zoro # G411768268
product price: $27.49
/pk 10, $2.75/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 97031A040
- Zoro # G411768268
- Country of Origin China
- Category Drive Pin Anchors
Description
Also known as double expansion anchors these expand from both sides for full contact and a secure hold. To install tap into a drilled hole with a hammer and position your fixture. Then insert a screw or threaded rod and tighten. For maximum expansion the anchor should protrude slightly above the surface before threading the screw. Pull-out strength and shear strength values are 25% of the ultimate values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0100)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.080.0018)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWLIS0250USA-100BX)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/8" L, Steel Zinc Plated, 100 PK (03756-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK (10125ATA)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK (14625ACA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (50195)
- Bsc Preferred Drive Pin Anchors