Shop BSC PREFERRED
Garmin Nuvi 1400 Nuvi 1450 Nuvi 1450T Nuvi 1490LMT Nuvi 1490T Nuvi 1490T Pro GPS Repl. Battery
Mfr # CS-IQN140SL
Zoro # G312420746
product price:Â $26.39
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CS-IQN140SL
Zoro #
G312420746
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a HTC Mobile Phone Battery ChargerColor: WhiteUse with HTC 7 Surround A9191 Ace Desire HD Inspire 4G Mondrian Oboe PD26100 PD98120 Surround T8788 T9188 T9199 Tianxi HuaShan Batteries.Mfgr Part # BD26100Dimensions: 3.35 in. L x 1.97 in. W x 0.48 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HTC.FAQsWhat is the best battery charger for a HTC 7 Surround A9191 Ace Desire HD Inspire 4G Mondrian Oboe PD26100 PD98120 Surround T8788 T9188 T9199 Tianxi HuaShan Mobile Phone Battery?The DF-HT9191UH.3 is the best charger for a HTC 7 Surround A9191 Ace Desire HD Inspire 4G Mondrian Oboe PD26100 PD98120 Surround T8788 T9188 T9199 Tianxi HuaShan Mobile P Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.