Honda VF1000R 1000CC Motorcycle Replacement Battery 1985-1986

  • Mfr # AJC-PS-ATX14-522257

  • Zoro # G712422555


product price: $80.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX14-522257
Zoro #
G712422555
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Honda TRX450ER Electric Start - ATV 450CC ATV Battery 2006-2014Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Honda.SpecsVoltage: 12VCapacity: 6AhCold Cranking Amps: 90Polarity: +/-Terminal: BDimensions: L 4.45 x W2.76 x H 4.21 inchesWeight: 4.8 lbsModel Years: 2006 2007 2008 2009 2010 2011 2012 2013 2014Cross ReferenceAJC ATZ7S replaces:YTZ7S-BSYTZ7SATZ7SBSGTZ7SFPXTAZ7SCYLAZ7SXTASSTZ7S-FPBTZ7SETZ7STZ7SFAYTZ7SSTZ7SWPZ7SMBTZ7SM727ZSPTZ7S-BSPTZ7SGTZ7SAPTZ7SAPTZ7S-BSUTZ7SUTZ7S-BSES-TZ7SESTZ7SCTZ7SCTZ7S-BSCT6B-3ResourcesClick here for atv battery resources:Replacing Your ATV BatteryBenefits of Replacement BatteriesAGM ATV Battery CareFAQsWhat is the best replacement battery for the Honda TRX450ER Electric Start - ATV 450CC ATV Battery 2006-2014?The AJC-PS-ATZ7S-527508 is the best replacement battery for the Honda TRX450ER Electric Start - ATV 450CC ATV Battery 2006-2014.What are the dimensions of the Honda TRX450ER Electric Start - ATV 450CC ATV Replacement Battery 2006-2014?The dimensions are L 4.45 x W2.76 x H 4.21 inches.What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty.How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action.Do I need to add acid to this battery?No need to add acid or water, ever.Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.