Zoro Homepage

Kawasaki KFX 400 ATV Replacement Battery 2003-2006

  • Mfr # AJC-PS-ATX9-512916

  • Zoro # G812408565


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX9-512916
Zoro #
G812408565
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Black & Decker Mini Battery ChargerColor: BlackUse with Black & Decker ASD18 Typ 1 ASD18 Typ 2 ASD184 Typ 1 ASD184 Typ 2 ASL186 H1 ASL186K ASL188 H1 ASL188K BCD001 H1 BCD001 H2 BCD002 H1 BCD002 H2 BCD003 Typ 1 BCD700S H1 BDASB18 H1 BDC120VA100 BDCCS18 Typ 1 BDCD18H1 BDCDC18 H1 BDCDD186 H1 BDCDMT120 BDCDMT120F BDCDMT120IA BDCF20 BDCHD18 H1 BDCR18 H1 BDGDC18 Typ 1 BDH18 H1 BDH2000SL BDHD18 H1 BDK188 Typ 1 BL186 H1 BL188 H1 CHH2220 EGBHP188 H1 EGBHP1881 Typ 1 EGBL18 Typ 1 EGBL188 H1 EPL188 H1 EPL188KB GKC1820L H1 GKC1820L H2 GLC1823L Typ 1 GLC1825H1 GPC1820L H1 GPC1820L H2 GTC1843L H1 GTC1843L H2 GTC1845L Typ 1 GTC1850L H1 GTC650L H1 GWC1800 H1 GWC1800L H1 HP186F4LBK H3 HP188F4LBK H3 LCS1020 LCS120 LDX120C LDX120SB LDX20C LGC120 LHT120 LHT2220 LLP120 LPHT120 LPP120 LST120 LST220 LST300 LST400 LST420 LSW120 LSW20 LSW221 MT18 Typ 1 MT188 Typ 1 MT18SSK Typ 1 MT218H1 SSL20SB SSL20SB-2 ST1823 Typ 1 STC1815 Typ 1 Batteries.Mfgr Part # LB20 LBX20 LBXR20Dimensions: 2.27 in. L x 2.28 in. W x 1.32 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Black & Decker.FAQsWhat is the best battery charger for a Black & Decker ASD18 Typ 1 ASD18 Typ 2 ASD184 Typ 1 ASD184 Typ 2 ASL186 H1 ASL186K ASL188 H1 ASL188K BCD001 H1 BCD001 H2 BCD002 H Mini Battery?The DF-LCS162UA is the best charger for a Black & Decker ASD18 Typ 1 ASD18 Typ 2 ASD184 Typ 1 ASD184 Typ 2 ASL186 H1 ASL186K ASL188 H1 ASL188K BCD001 H1 BCD001 H2 BCD002 H Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.