Shop BSC PREFERRED

KTM 450SMR 450CC Motorcycle Replacement Battery 2009-2013

  • Mfr # AJC-PS-ATX4L-520255
  • Zoro # G112409811

product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJC-PS-ATX4L-520255
Zoro #
G112409811
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Asus Laptop and Notebook BatteryVolts: 11.55V 11.55 VoltsCapacity: 4500mAh 4.5AhType: Li-PolymerColor: BlackAsus UX330 UX330C UX330CA UX330CA-0051C7Y30 UX330CA-0061A7Y30 UX330CA-1A UX330CA-1C UX330CA-FB038T UX330CA-FB105T UX330CA-FC005T UX330CA-FC006T UX330CA-FC007T UX330CA-FC012T UX330CA-FC018T UX330CA-FC019T UX330CA-FC026T UX330CA-FC035T UX330CA-FC043T UX330CA-FC044T UX330CA-FC045T UX330CA-FC062T UX330CA-FC079T UX330CA-FC093T UX330CA-FC104T UX330CA-FC106T UX330CA-FC117T UX330CAK UX330CA-RHM1-CB UX330U ZenBook U3000C Zenbook UX330 Zenbook UX330C Zenbook UX330CA ZenBook UX330CA-1A ZenBook UX330CA-1C ZenBook UX330CA-FB090T ZenBook UX330CA-FC009T ZenBook UX330CA-FC020T ZenBook UX330CA-FC030T ZenBook UX330CA-FC031T ZenBook UX330CA-FC034T ZenBook UX330CA-FC055D ZenBook UX330CA-FC106T ZenBook UX330CAK Zenbook UX330U Replacement Batteries.Mfgr Part # 0B200-02090100 C31N1610Dimensions: 12.11 in. L x 5.33 in. W x 0.11 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Asus.FAQsWhat is the best replacement battery for the Asus UX330 UX330C UX330CA UX330CA-0051C7Y30 UX330CA-0061A7Y30 UX330CA-1A UX330CA-1C UX330CA-FB038T UX330CA-FB1 Laptop and Notebook Battery?The CS-AUX330NB is the best replacement battery for the Asus UX330 UX330C UX330CA UX330CA-0051C7Y30 UX330CA-0061A7Y30 UX330CA-1A UX330CA-1C UX330CA-FB038T UX330CA-FB1 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.