Shop EXIDE
See all product information
Create Account
Marathon Max GRP:94R (H7) CCA:800 AH:80 RC:140 AGM
- Mfr # MX-H7/L4/94R
- Zoro # G423727918
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Type
Absorbed Glass Mat (AGM)
Cold Cranking Amps
800 A
BCI Group Size
94R (H7)
Capacity
80 Ah
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX-H7/L4/94R
- Zoro #
- G423727918
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Type
- Absorbed Glass Mat (AGM)
- Cold Cranking Amps
- 800 A
- Capacity
- 80 Ah
- Voltage
- 12V
Dimensions
- BCI Group Size
- 94R (H7)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.