Shop BSC PREFERRED
See all product information
Create Account
Large Gusseted Poly Bags to cover equipment and pallets, 46 in Inside Lg, 36 in Inside W, Clear
- Mfr # BUY00024812
- Zoro # G311104258
product price:Â
$
448.99
/pk of 100, $4.49/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
2 Mil
Inside Length
46 in
Inside Width
36 in
Inside Height
65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY00024812
- Zoro #
- G311104258
- UPC #
- 841436035828
- Country of Origin
- United States
Dimensions
- Inside Length
- 46 in
- Inside Width
- 36 in
- Inside Height
- 65 in
Details
- Item
- Large Gusseted Poly Bags to cover equipment and pallets
- Color
- Clear
- Material
- 2 Mil
Description
Use these large, gusseted poly bags to cover equipment and pallets. Covers protect large items from dirt and dust; Line large cartons with these bags to protect products from moisture; Bags are pre-cut and perforated on a roll for easy use; Clear poly allows visibility of pallet content. This product is equivalent to part number: S-7540. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.