Shop SEALER SALES
See all product information
Create Account
Vacuum Bags, 3mil, Clear/Black, 1000 PK
- Mfr # 10037002
- Zoro # G007198370
product price:Â
$
169.99
/pk of 1000, $0.17/ea
Free Shipping & Returns
Key Features
Features
Will not work for home vacuum sealer units like FoodSaver
Thickness
3 mil
Material
Co-extruded Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10037002
- Zoro #
- G007198370
- UPC #
- -
- Country of Origin
- Canada
- Item
- Vacuum Bags
- Features
- Will not work for home vacuum sealer units like FoodSaver
- Color
- Clear/Black
- Material
- Co-extruded Film
Dimensions
- Width
- 6"
- Length
- 8"
- Thickness
- 3 mil
Description
FEATURES Clear multi layer barrier film Low oxygen transfer rate high barrier Colors available cleargold or clearblack Packaged in 1,000 or 2,000pcscase Thickness 3mil Various sizes available Will not work for home units like FoodSaverOur 3 Mil vacuum pouches also come in a metallic black and metallic gold for high end look and upscale packaging The bags are BPAfree and FDA USDA approved for direct contact with food
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.