Shop BSC PREFERRED

Leica GS50 GS50 GPS RCS1100 SR510 SR530 TC1102 TC402 TC403 TC405 T Battery Charger

  • Mfr # DF-LPS400DE.2
  • Zoro # G112418929

product price: 
$
122.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DF-LPS400DE.2
Zoro #
G112418929
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Leica Battery ChargerType: AC to DCColor: BlackUse with Leica 400 700 800 DNA instruments DNA03 10 GPS500 GS50 GS50 GPS RCS1100 SR500 SR510 SR520 SR530 GPS TC1102 TC1102C TC402 TC403 TC405 TC406 TC407 TC802 TC803 TC805 TCR1102C TCR402 TCR405 TCR405 Power TCR406 TCR406 Power TCR407 TCR702 TCR802 Power TCR803 Power TCR805 Power TPS1000 TPS1100 TPS1100C TPS1101 TPS300 TPS400 TPS700 TPS800 Batteries.Mfgr Part # 667147 667318 GEB111 GEB112 GEB121 GEB122 GKL112Dimensions: 6.28 in. L x 2.71 in. W x 1.42 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Leica.FAQsWhat is the best battery charger for a Leica 400 700 800 DNA instruments DNA03 10 GPS500 GS50 GS50 GPS RCS1100 SR500 SR510 SR520 SR530 GPS TC1102 TC1102C TC402 TC403 TC405 T Battery?The DF-LPS400DE.2 is the best charger for a Leica 400 700 800 DNA instruments DNA03 10 GPS500 GS50 GS50 GPS RCS1100 SR500 SR510 SR520 SR530 GPS TC1102 TC1102C TC402 TC403 TC4 Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.