Milwaukee HZ-0 C12 C12 Power Tool Battery Charger
Mfr # DF-MKM120UA
Zoro # G112419520
product price: $86.09
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-MKM120UA
Zoro #
G112419520
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Milwaukee Power Tool Battery ChargerColor: RedDimensions: 0 in. L x 0 in. W x 0 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Milwaukee.FAQsWhat is the best battery charger for a Milwaukee C12 FM C12 HZ C12 HZ-0 C12 HZ-202C C12 JSR C12 JSR-0 C12 LTGE C12 MT C12 MT-0 C12 MT-202B C12 MT-402B C12 PC C12 Power Tool Battery?The DF-MKM120UA is the best charger for a Milwaukee C12 FM C12 HZ C12 HZ-0 C12 HZ-202C C12 JSR C12 JSR-0 C12 LTGE C12 MT C12 MT-0 C12 MT-202B C12 MT-402B C12 PC C12 Power Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.