Mobile & Stackable Storage Tote, 19-7/8 in L x 15-1/4 in W x 12-7/16 in H, Gray, 3 PK

  • Mfr # BING122

  • Zoro # G611104354


product price:  $327.99
/pk 3, $109.33/ea
Free Shipping & Returns

Key Features

Overall Height
12-7/16 in
Overall Length
19-7/8 in
Overall Width
15-1/4 in
Type
Mobile & Stackable
Overall L x W x H
19-7/8 in L x 15-1/4 in W x 12-7/16 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BING122
Zoro #
G611104354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12-7/16 in
Overall Length
19-7/8 in
Overall Width
15-1/4 in
Overall L x W x H
19-7/8 in L x 15-1/4 in W x 12-7/16 in H

Details

Type
Mobile & Stackable
Color
Gray
Item
Storage Tote

Description

Ideal for transporting heavy parts. Containers can stack with casters in place; Large label holder for easy content identification; Includes 4 heavy-duty 3'' casters two locking and two swivel. Sold in a quantity of 3 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.