
Netscout Aircheck G2 AirCheck G2 WLAN Tester 6800mAh Survey Multimeter and Equipment Repl. Battery
Mfr # CS-NSG200XL
Zoro # G812420369
product price:Â $92.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-NSG200XL
Zoro #
G812420369
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Battery Charger Battery ChargerColor: BlackUse with Battery Charger 18650 26650 18490 17335 16340 10440 13450 14430 14500 14650 16500 16650 17500 17650 18350 18500 25500 AA AAA Batteries.Dimensions: 5.71 in. L x 2.96 in. W x 1.54 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Battery Charger.FAQsWhat is the best battery charger for a Battery Charger 18650 26650 18490 17335 16340 10440 13450 14430 14500 14650 16500 16650 17500 17650 18350 18500 25500 AA AAA Battery?The DF-MDH5A.2 is the best charger for a Battery Charger 18650 26650 18490 17335 16340 10440 13450 14430 14500 14650 16500 16650 17500 17650 18350 18500 25500 AA A Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.