Plastic Strapping, 1/2 in W, 9,000 ft L, Hand
- Mfr # BUY00016504
- Zoro # G511114347
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Strapping Length
9,000 ft
Core Width
8 in
Core Diameter
8 in
Strapping Finish
Embossed
Strapping Grade
Hand Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00016504
- Zoro #
- G511114347
- UPC #
- 841436053884
- Country of Origin
- United States
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
- Item
- Plastic Strapping
- Material
- Polypropylene
Dimensions
- Strapping Length
- 9,000 ft
- Core Width
- 8 in
- Core Diameter
- 8 in
- Strapping Width
- 1/2 in
Description
Polypropylene Strapping is easy to use, economical, strong and half the weight of steel strapping. Poly strapping is weather resistant; No sharp edges makes this strapping safe to use; Strapping is split resistant, helping to prevent pilferage; Embossed strapping provides added flexibility. This product is equivalent to part number: S-1761.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.