Plastic Strapping, 5/8 in W, 5,400 ft L, Hand
- Mfr # BUY00025909
- Zoro # G211114364
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Strapping Grade
Hand Strapping
Core Diameter
8 in
Core Width
8 in
Strapping Width
5/8 in
Strapping Finish
Embossed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00025909
- Zoro #
- G211114364
- UPC #
- 841436053938
- Country of Origin
- United States
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed
- Material
- Polypropylene
Dimensions
- Core Diameter
- 8 in
- Core Width
- 8 in
- Strapping Length
- 5,400 ft
- Strapping Width
- 5/8 in
Description
Polypropylene Strapping is easy to use, economical, strong and half the weight of steel strapping. Poly strapping is weather resistant; No sharp edges makes this strapping safe to use; Strapping is split resistant, helping to prevent pilferage; Embossed strapping provides added flexibility. This product is equivalent to part number: S-3524.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.