Shop BSC PREFERRED
See all product information
Poly Rib J Belt, 17in EL-6 Rib
Mfr # 170J6
Zoro # G811015894
product price:Â $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
V-Belt Section
J
Number of Ribs
6
Material
Rubber
Standards
RMA IP-26, ISO 9982 & DIN 7867
Industry Number
170J6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 170J6
- Zoro #
- G811015894
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 17 in
Details
- V-Belt Section
- J
- Number of Ribs
- 6
- Material
- Rubber
- Standards
- RMA IP-26, ISO 9982 & DIN 7867
- Item
- Poly V-Belt
- Industry Number
- 170J6
- Belt Series
- PIX-X'ceed®
- Temp. Range
- -25 to +100 Degrees C
- Reinforcing Cord Material
- Polyester
Description
The Poly Rib J Belt, 17in EL-6 Rib is a high-quality, ribbed solution for power transmission, ensuring reliable performance and versatility in various industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.