Pride Mobility Victory XL-4 12V 35Ah Mobility Scooter Replacement Battery
- Mfr # AJC-D35S-T-0-145284
- Zoro # G612409915
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D35S-T-0-145284
- Zoro #
- G612409915
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Irobot Vacuum BatteryVolts: 14.4V 14.4 VoltsCapacity: 2800mAh 2.8AhType: Ni-MHColor: YellowIrobot APS 500 Roomba 500 Roomba 510 Roomba 530 Roomba 531 Roomba 532 Roomba 535 Roomba 540 Roomba 550 Roomba 560 Roomba 562 Roomba 570 Roomba 580 Roomba 595 Roomba 600 Roomba 610 Roomba 620 Roomba 630 Roomba 650 Roomba 660 Roomba 700 Roomba 760 Roomba 770 Roomba 780 Roomba 790 Roomba 800 Roomba 80501 Roomba 80501e Roomba 900 Roomba 960 Roomba R3 Roomba R3 500 Scooba 450 Replacement Batteries.Mfgr Part # 11702 GD-Roomba-500 VAC-500NMH-33Dimensions: 5.38 in. L x 2.21 in. W x 1.72 H in.Weight: 1.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Irobot.FAQsWhat is the best replacement battery for the Irobot APS 500 Roomba 500 Roomba 510 Roomba 530 Roomba 531 Roomba 532 Roomba 535 Roomba 540 Roomba 550 Roomba 560 R 2800mAh Vacuum Battery?The CS-IRB530VX.2 is the best replacement battery for the Irobot APS 500 Roomba 500 Roomba 510 Roomba 530 Roomba 531 Roomba 532 Roomba 535 Roomba 540 Roomba 550 Roomba 560 R 2800mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.